Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

LED work light MIDI 12V/36V

LED work light midi
WRKLGHT-VEH-LED-MIDI-ADR-12/36V

Art.-no. 081245 330
EAN 4053479482835
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
High-performance headlight with a compact design

Ideal for close-range illumination over a wide area


Up to approx. 50 metres



Outstanding protection against water and dirt

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Form

Oval

Lamp type

LED

Min./max. nominal voltage

12 / 36 V/DC

Number of LEDs

2 PCS

Luminous flux

1800 lm

Design

Includes bracket and cable 0.5 m

Material of headlight lens

Plastic

Cable connection

With cable

Cable length

0.5 m

Power rating

20 W

Length

89 mm

Width

69 mm

Height

78 mm

Depth

78 mm

Included in delivery

Incl. bracket

Approval mark

ADR

IP protection class

IP 6K9K

Min. temperature conditions

-30 °C

Max. temperature conditions

50 °C

Material of housing

Die-cast aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information