LED work light MIDI 12V/36V
LED work light midi
WRKLGHT-VEH-LED-MIDI-ADR-12/36V
Art.-no. 081245 330
EAN 4053479482835
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Ideal for close-range illumination over a wide area
Up to approx. 50 metres
Outstanding protection against water and dirt
Datasheets(X)
Form | Oval |
Luminous flux | 1800 lm |
Lamp type | LED |
Min./max. nominal voltage | 12 / 36 V/DC |
Number of LEDs | 2 PCS |
Design | Includes bracket and cable 0.5 m |
Material of headlight lens | Plastic |
Cable connection | With cable |
Cable length | 0.5 m |
Power rating | 20 W |
Length | 89 mm |
Width | 69 mm |
Height | 78 mm |
Depth | 78 mm |
Included in delivery | Incl. bracket |
Approval mark | ADR |
IP protection class | IP 6K9K |
Min. temperature conditions | -30 °C |
Max. temperature conditions | 50 °C |
Material of housing | Die-cast aluminium |