LED work light 5 high-powered LEDs
LED work light 5 high-powered LEDs
WRKLGHT-VEH-5LED-1200LUMEN
Art.-no. 081245 326
EAN 4053479505312
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- IP67
- Compact, flat LED work light with a sturdy metal housing
- 500 mm connection cable
Datasheets(X)
Form | Square |
Luminous flux | 1200 lm |
Lamp type | LED |
Min./max. nominal voltage | 9 / 32 V/DC |
Number of LEDs | 5 PCS |
Material of headlight lens | Plastic |
Cable connection | With cable |
Cable length | 0.3 m |
Power rating | 15 W |
Length | 110 mm |
Width | 110 mm |
Height | 135 mm |
Depth | 43 mm |
IP protection class | IP 67 |
Min. temperature conditions | -40 °C |
Max. temperature conditions | 65 °C |
Material of housing | Die-cast aluminium |