LED work light 4 high-powered LEDs
LED work light 16 high powered LEDs
WRKLGHT-VEH-16LED-3600LUMEN
Art.-no. 081245 324
EAN 4053479498065
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- IP 67
- Current consumption: 3 A at 12 V, 1.5 A at 24 V
- Die-cast aluminium housing
- Lens: polycarbonate
- Floodlight 45°
Datasheets(X)
Form | Square |
Lamp type | LED |
Min./max. nominal voltage | 10 / 30 V/DC |
Number of LEDs | 16 PCS |
Luminous flux | 3600 lm |
Material of headlight lens | Plastic |
Cable connection | With cable |
Cable length | 0.3 m |
Power rating | 40 W |
Length | 110 mm |
Width | 110 mm |
Height | 164 mm |
Depth | 72 mm |
IP protection class | IP 67 |
Min. temperature conditions | -40 °C |
Max. temperature conditions | 65 °C |
Material of housing | Die-cast aluminium |