LED work lamp 47 W Basic
LED work lamp 47 Watt BASIC
LAMP-LED-(BASIC)-47W-4500LUMEN
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Soft, pleasant and low-shadow light for effortless work.
- LED panel with highly efficient SMD LEDs (95 lm/W)
- Opalescent cover produces a wide-beam, glare-reduced light
- No need to change the bulb
- Low power consumption
- No warm-up and pre-heating time
- 60° adjustable light source
- 3m H07RN-F site management incl. Schuko plug
- Impact- and break-resistant housing
- Hook and loop fastening for cable storage
Datasheets(X)
For indoors and outdoors
Min. colour rendering index (CRI) | 80 |
Design | Without socket |
Luminous flux | 4500 lm |
Lamp luminous flux | 4500 lm |
Colour temperature | 5000 K |
IP protection class | IP 65 |
Impact resistance | IK06 |
Cable type | H07RN-F2x1.0 mm² |
Power-lead length | 3 m |
Protection class | Protection class II/protective insulation |
Min./max. nominal voltage | 220 / 240 V/AC |
Min./max. frequency | 50 / 60 Hz |
Plug connector | 1 safety plug, 16 A |
Power rating | 47 W |
Min./max. operating temperature | -20 to 40 °C |