Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

LED work lamp, 360°

LED work lamp 360 degree
LAMP-LED-1SOCKET-360DGR

Art.-no. 0981180900

EAN 4058794212501

-,--
price per selected packing unit
| Individual prices for customers after login
LED work lamp, 360°

Art.-no. 0981180900

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Soft, pleasant and low-shadow light for effortless work
  • LED panel with highly efficient SMD LEDs (> 130 lm/W)

  • Impact-resistant and unbreakable 2-component housing

  • No need to replace lamp

  • Low power consumption

  • No warm-up or pre-heating time

  • Made in Germany
Proof of Performance

Light tested for use with limited surface temperature in accordance with DIN EN 60598-2-24

Application area

Lamp with carry handle with integrated cable winder art. no. 0981 180 901

Light with carry handle for connection to tripod

Light tested for use with limited surface temperature in accordance with DIN EN 60598-2-24

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For indoor and outdoor use

Design

1 socket (max. 3 kW)

Luminous flux

4000 lm

Lamp luminous flux

4600 lm

Colour temperature

5000 K

IP protection class

IP 54

Impact resistance

IK08

Cable type

H07BQ-F3G1.5 mm²

Power-lead length

5 m

Protection class

Protection class I/protective grounding

Min./max. nominal voltage

220 / 240 V/AC

Min./max. frequency

50 / 60 Hz

Plug connector

1 safety plug, 16 A

Power rating

28 W

Min./max. operating temperature

-20 to 30 °C

Width x height x depth

185 x 230 x 185 mm

Energy efficiency class

D

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Tripod for work lamps

TRIPOD-F.WRKLGHT-WO.RL

With two-way, continuous height adjustment
x 1 pcs
Premium tripod for work lamps

TRIPOD-(F.WRKLGHT-PREMIUM)-WO.RL

With two-way, continuous height adjustment and integrated spirit level for horizontal alignment
x 1 pcs
Rail for work lamp tripod

RL-(F.WRKLGHTTRIPOD-0981180900)

For fitting up to two work lamps
x 1 pcs
Carry handle including cable wind-up For LED work lamp 360°

TRIPODCON-(F.WRKLGHT-0981180900)

For easy carrying or connection to tripods
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information