LED work floodlight 9 x 3 W, 27 W, 10-40 V
LED work light square 9 x 3 W ECE R10
WRKLGHT-VEH-CW-WIRE-FLOODLGHT-9X3W
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Can be mounted universally, noise-suppressed
Certified in accordance with
- EN 13309
Construction machinery - Electromagnetic compatibility of machines with internal power supply
- EN 14982
Agricultural and forestry machines - Electromagnetic compatibility
- EN 50498
Electromagnetic compatibility (EMC) - Product family standard for aftermarket electronic equipment in vehicles
E-Mark E9-certified and ECE R10-approved
![]() |
Lighting chart |
Datasheets(X)
Form | Square |
Lamp type | 3 watt LED |
Min./max. nominal voltage | 10 / 40 V/DC |
Number of LEDs | 9 PCS |
Luminous flux | 1800 lm |
Material of headlight lens | Plastic |
With switch | No |
Cable connection | With cable |
Cable length | 45 cm |
Width | 107 mm |
Height | 126 mm |
Depth | 48 mm |
Approval mark | ECE-R10 |
IP protection class | IP 67 |
Min. temperature conditions | -30 °C |
Max. temperature conditions | 50 °C |
Material of housing | Die-cast aluminium |