Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

LED wireless controller with hand-held transmitter

Extension dimming controller 12V
SWITCH-EL-MOUNT-DIMMCONTR-12+24V

Art.-no. 0976505145
EAN 4056807744957
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
Plastic LED wireless control 12/24 V including wireless remote control
  • Wireless dimming control with small, round remote control, with the following functions:

  • Switching light on/off via remote control

  • Continuous dimming via remote control

Dimensions subject to change. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Control system

With add-on remote radio control

Min./max. input voltage

12-24 V

Min. input voltage

12 V

Max. input voltage

24 V

Output voltage

24 V

Output power

60 W

Min. output power

30 W

Max. output power

60 W

Connection type (primary)

Plug-in system LED A, plug-in system LD2

Connection type (secondary)

Plug-in system LED A, plug-in system LD2

Cable length (primary)

150 mm

Cable length (secondary)

150 mm

Number of connections

10 PCS

Material of housing

Plastic

Colour of housing

Silver

Length

79 mm

Width

40 mm

Height

16 mm

IP protection class

IP 20

Protection class

Protection class III/safety extra-low voltage

Included in delivery

1 x 12/24 V extension dimming control, with LED A and LD2 plug system

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
LED transformer 12 V LED-T-12-1

TRAFO-LED-T-12-1-12V-6W-L100XW45XH11

For 12V LED lights
x 1 pcs
LED transformer 24-V LED-T-24-1 For 24 V LED lights

TRAFO-LED-T-24-1-24V-6W-L100XB45XH11