LED wide-area light WGL 2 360° 80,000 lumen
LED wide-area light WGL 2 80000 lumens
LARAREALGHT-LED-360DGR-560W-80000LUMEN
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- LED panel with 8 highly efficient Xpect2 LED modules (approx. 140 lm/W)
- Quick one-person assembly
- Low wind load
- Opalescent filters for pleasant, glare-free work light
- Impact and breakage resistant housing (IK10)
- Passive, wear-free cooling technology (maintenance-free)
- Ring bolt for hanging
- High-quality Ölflex® 540 P mains power cable
- Housing: Powder-coated steel, polyamide 6
Tripod adapter only necessary with elevator tripod art. no. 09811021. Stainless steel air-dampened tripod, art. no. 09811031 already has standard 30 mm pin (DIN 14640).
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/25587780.jpg)
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/13448833.jpg)
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/13448834.jpg)
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/13448835.jpg)
TRIPOD MOUNT FOR LED WORK LAMPS/WIDE AREA LIGHTS | |||||||
Premium tripod Zinc-plated steel Art. 0981 101 1 | ![]() | Elevator tripod Zinc-plated steel Art. 0981 102 1 | ![]() | Air-dampened tripod Stainless steel Art. 0981 103 1 | ![]() | ||
LED wide-area light WGL 2 360° 80,000 lm Art. 0981 180 851 | ![]() | Light too heavy for premium tripod. Fitting for the DIN pin on the light is not compatible with the premium tripod. | Tripod adapter 28 mm/30 mm included in the scope of delivery. | ![]() | No tripod adapter is required. The stainless steel, air damped tripod has a 30 mm DIN pin. |
Datasheets(X)
- For indoor and outdoor use
- For construction and assembly work, sport and leisure events, rescue work, etc.
Design | Switchbox (1-100%) |
Luminous flux | 80000 lm |
Lamp luminous flux | 90000 lm |
Colour temperature | 5000 K |
IP protection type, lamp | IP 67 |
IP protection type, control unit | IP 65 |
Impact resistance | IK10 |
Cable type | Ölflex 540 P 3G1,5 mm²/7G0,75 mm² |
Power-lead length | 8 m |
Protection class | Protection class I/protective grounding |
Min./max. nominal voltage | 100 / 240 V/AC |
Min./max. frequency | 50 / 60 Hz |
Plug connector | 1 safety plug, 16 A, IP68 |
Power rating | 560 W |
Min./max. operating temperature | -40 to 59 °C |
Width x height x depth | 650 x 291 x 650 mm |
Energy efficiency class | D |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!