LED wide-area light POWERCASE 360° 100,000 lumens
LED wide-area light POWERCASE 100000 Lumen
LARAREALGHT-LED-360DGR-750W-100000LUMEN
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Multi-purpose use: can be placed on the floor, hung overhead, or used in conjunction with an elevator tripod
- Case designed with carrying handle for convenient and fast transport
- LED panel with 8 highly efficient LED modules
- Passive, non-wearing cooling technology (maintenance-free)
- Low wind load (up to 150 km/h)
- High-quality, durable mains connection line H07BQ-F or Ölflex® 540P
- Impact- and break-proof housing (IK 08)
- Housing: Aluminium/plastic
- Made in Germany
Due to the weight of the light (approx. 21 kg), the use of the elevator tripod, art. no. 09811021 is recommended. However, the stainless steel tripod, air-damped, art. no. 09811031, is only partially suitable.
Datasheets(X)
- For indoor and outdoor use
- For construction and installation sites, sports and leisure events; rescue and relief workers, etc.
Design | Switchbox (1-100%) |
Luminous flux | 100000 lm |
Lamp luminous flux | 106000 lm |
Colour temperature | 5000 K |
IP protection type, lamp | IP 66 |
IP protection type, control unit | IP 67 |
Impact resistance | IK08 |
Cable type | H07BQ-F3G1.5 mm² |
Cable type 2 | Ölflex 540P 7G1.0 mm² |
Power-lead length | 10 m |
Protection class | Protection class I/protective grounding |
Min./max. nominal voltage | 220 / 240 V/AC |
Min./max. frequency | 50 / 60 Hz |
Plug connector | 1 safety plug, 16 A, IP68 |
IP protection class plug | IP 68 |
Power rating | 755 W |
Min./max. operating temperature | -20 to 35 °C |
Width x height x depth | 884 x 137 x 949 mm |
Energy efficiency class | D |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!