Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

LED warning lamp, 360 degrees

LED warning light 360 degrees
LGHT-BUILD-LED-360DGR-YELLOW-110MM

Art.-no. 0993827000
EAN 4099618385292
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
Sturdy and shatterproof lamp housing with convenient carry handle
  • Durable electronics that are easy to replace

  • If operated with two batteries, the batteries only need replacing half as often compared to lights with one battery

  • Can also be operated with one battery without affecting the brightness, but the lighting duration is halved

  • Batteries can be replaced easily without dismantling the entire lamp

  • Can be switched between flashing/continuous light (flashing light not according to regulations)

  • Five power contacts enable the battery to be inserted any way

  • Complies with DIN EN 12352 - L1

  • BASt test number: V3-002/2023
Notice

Supplied without batteries, lamp holder and lamp key

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For securing footpaths, cycle lanes and pedestrian areas in accordance with RSA21.

Lamp-head diameter

110 mm

IP protection class

IP 54

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Block battery For LED warning lights

BLOCKBTRY-6V/7AH

Block battery For LED warning lights

BLOCKBTRY-6V/50AH

Lamp key For LED Euro warning lamps and LED warning lamps

LAMPKEY-F.CNSTLGHT-PP

x 3 pcs
Lamp holder for warning and beacon lights

LAMPHOLD-F.WARNLGHT
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
Delineator

BCN-BEACON-TL-HACHURESFILM-RA2B

With practical rotary adapter for safe traffic guidance in roadworks
x 1 pcs
Delineator

BCN-BEACON-TL-ARROWFILM-RA2B

With practical rotary adapter for safe traffic guidance in roadworks