Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

LED warning lamp, 360 degrees

LED warning light 360 degrees
LGHT-BUILD-LED-360DGR-YELLOW-110MM

Art.-no. 0993827000

EAN 4099618385292

-,--
price per selected packing unit
| Individual prices for customers after login
LED warning lamp, 360 degrees

Art.-no. 0993827000

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Sturdy and shatterproof lamp housing with convenient carry handle
  • Durable electronics that are easy to replace

  • If operated with two batteries, the batteries only need replacing half as often compared to lights with one battery

  • Can also be operated with one battery without affecting the brightness, but the lighting duration is halved

  • Batteries can be replaced easily without dismantling the entire lamp

  • Can be switched between flashing/continuous light option (flashing light not compliant with regulations)

  • Five power contacts enable the battery to be inserted any way
Notice

Supplied without batteries, lamp holder and lamp key

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For securing footpaths, cycle lanes and pedestrian areas in accordance with RSA21.

Lamp-head diameter

110 mm

IP protection class

IP 54

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Lamp key for LED Euro warning lamps and LED warning lamps

LAMPKEY-F.CNSTLGHT-PP

x 3 pcs
Lamp holder for warning and beacon lights

LAMPHOLD-F.WARNLGHT

x 1 pcs
Block battery for LED warning lights

BLOCKBTRY-6V/7AH

Block battery for LED warning lights

BLOCKBTRY-6V/50AH

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Delineator

BCN-TL-HACHURESFILM-RA2B

With practical rotary adapter for safe traffic guidance in roadworks
x 1 pcs
Delineator

BCN-TL-ARROWFILM-RA2B

With practical rotary adapter for safe traffic guidance in roadworks
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information