LED transformer with wireless RGB controller
Electronic safety transformer radio version
TRAFO-ET-LED-RECEIVER-RGB-30W-24V-DC
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/125266.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/126390.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/18562711.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1936917.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4437132.jpg)
Register now and access more than 125,000 products
LED transformer with RGB radio control with the following functions:
- Switching light on/off via remote control
- Automatic colour flow with colour transition via remote control
- Dimming in 5 steps via remote control
- Sets the speed of the colour change via remote control
- Memory function: Saves the last colour setting
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
![]() | |
Input voltage | 230 V/AC |
Min. frequency | 50 Hz |
Max. frequency | 60 Hz |
Output voltage | 24 V/DC |
Power rating | 30 W |
Min. output power | 1 W |
Number of connections | 4 PCS |
Dimmable | Yes |
Material of housing | Plastic |
Length | 97 mm |
Width | 44 mm |
Height | 17 mm |
IP protection class | IP 20 |
Protection class | Protection class III/safety extra-low voltage |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!