Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

LED transformer with wireless RGB controller

Electronic safety transformer radio version
TRAFO-ET-LED-RECEIVER-RGB-30W-24V-DC

Art.-no. 0976500508
EAN 4049557189659

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Plastic LED transformer with wireless RGB controller for 24 V LED flex lights.

LED transformer with RGB radio control with the following functions:


  • Switching light on/off via remote control

  • Automatic colour flow with colour transition via remote control

  • Dimming in 5 steps via remote control

  • Sets the speed of the colour change via remote control

  • Memory function: Saves the last colour setting

Dimensions subject to change. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Input voltage

230 V/AC

Min. frequency

50 Hz

Max. frequency

60 Hz

Output voltage

24 V/DC

Power rating

30 W

Min. output power

1 W

Number of connections

4 PCS

Dimmable

Yes

Material of housing

Plastic

Length

97 mm

Width

44 mm

Height

17 mm

IP protection class

IP 20

Protection class

Protection class III/safety extra-low voltage

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Remote control for RGB LED flexible strips

REMCTRL-(F.LGHTSTR-LED-FLEX-RGB)

1-channel radio remote control for radio RGB control, for LED flex lamps 24V
x 1 pcs
Four-channel wireless remote control Made of plastic, for LED-T-12-5 LED transformer

SWTCH-EL-4-CHANNEL-RC-LED-T-12-5

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
LED Flex RGB 24 V connection line

CONCBL-(F.LED-FLEX-RGB)-1,0M

For connecting the FLEX RGB LED light strip to the transformer/RGB controller
x 1 pcs
LED Flex RGB 24 V connection line

CONCBL-(F.LED-FLEX-RGB)-2,0M

For connecting the FLEX RGB LED light strip to the transformer/RGB controller
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information