Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

LED transformer LED-T-12-5 Made of plastic, with four or six connections

LED transformer LED-T-12-5
TRAFO-LED-12V-60-W-LED-T-12-5

Art.-no. 0976502442
EAN 4056807727059
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
  • LED transformer with 4 (15W) or 6 (30 and 60W) integrated LED light connectors

  • The transformer is controlled by separate control modules, which are plugged into the transformer

  • Control functions depend on the control module used

  • For the connections for IR sensor and motion detector integrated into the transformer, at least control module I is required

  • Control module V is required for the switch

Dimensions subject to change. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

LED-T-12-5

Input voltage

230 V

Min. input voltage

110 V

Max. input voltage

240 V

Output voltage

12 V

Output power

60 W

Connection type (primary)

Euro plug

Connection type (secondary)

Plug-in system LED A

Number of connections

6 PCS

Material of housing

Plastic

Colour of housing

White

Length

315 mm

Width

70 mm

Height

16 mm

IP protection class

IP 20

Protection class

Protection class II/protective insulation

Included in delivery

1 x LED transformer LED-T-12-5

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Control module 5 for LED transformer LED-T-12-5

SWTCH-EL-ST-MODULE5-LED-T-12-5

With control module 5, the transformer LED-T-5 can be operated by the simple one-button switch
x 1 pcs
Connection line Made of plastic, for LED-T-12-5 LED transformer

CONLNE-(F.TRAFO-LED-T-12-5)

x 1 pcs
Control module 3 for LED-T-12-5

SWTCH-EL-CONTR-MODUL3-LED-T-12-5

Control module III, plastic, for LED transformer LED-T-12-5
x 1 pcs
Control module 1 for LED-T-12-5

SWTCH-EL-CONTR-MODUL1-LED-T-12-5

Control module I, plastic, for LED transformer LED-T-12-5
x 1 pcs
Control module 2 for LED-T-12-5

SWTCH-EL-CONTR-MODUL2-LED-T-12-5

Control module II, plastic, for LED transformer LED-T-12-5
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
1-channel remote control

SWTCH-EL-1-CHANNEL-RC-LED-T-12-5

1-channel remote control, plastic, for LED transformer LED-T-12-5
x 1 pcs
Four-channel wireless remote control Made of plastic, for LED-T-12-5 LED transformer

SWTCH-EL-4-CHANNEL-RC-LED-T-12-5

x 1 pcs
Connection cable for LED-T-12-5

CONLD-(F.TRAFO-LED-T-12-5)-1M

Plastic connection line for LED transformer LED-T-12-5
x 1 pcs
Connection cable for LED-T-12-5

CONLD-(F.TRAFO-LED-T-12-5)-3M

Plastic connection line for LED transformer LED-T-12-5
x 1 pcs
IP sensor/door contact switch

SWITCH-EL-IR-SENSOR-LED-T-12-5

IR sensor/ door contact switch made of plastic for LED transformer LED-T-12-5
x 1 pcs
Motion detector Made of plastic, for LED-T-12-5 LED transformer

SWITCH-EL-MOTION-DET-LED-T-12-5

x 1 pcs
Switch For dimming and colour control for LED transformer LED-T-12-5

SWTCH-EL-SWITCH-FOR-LED-T-12-5

Simple "one button switch"
x 1 pcs
Wireless switch

SWTCH-EL-RADIO-REMOTE-SWITCH-LED-T-12-5

Wireless remote control/wall switch for LED transformer LED-T-12-5