Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

LED transformer 350mA For integrating

LED transformer for EBL-350-7
TRAFO-LED-350MA-9W-DIMMABLE

Art.-no. 0976504435
EAN 4062856506378
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
For EBL-350-7
  • For mounting in suspended ceiling

  • Suitable for recessed luminaires EBL-350-7
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min. input voltage

220 V

Max. input voltage

240 V

Max. current

350 mA

Power rating

9 W

Output power

9 W

Connection type (primary)

Screw terminal

Connection type (secondary)

Plug-in system LD1

Cable length (primary)

2000 mm

Cable length (secondary)

160 mm

Number of connections

1 PCS

Dimmable

Trailing edge dimmer

Material of housing

Plastic

Colour of housing

White

Length

76 mm

Width

39 mm

Height

25 mm

Diameter

65 mm

IP protection class

IP 20

Protection class

Protection class II/protective insulation

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information