LED transformer 350mA For integrating
LED transformer for EBL-350-7
TRAFO-LED-350MA-9W-DIMMABLE
Art.-no. 0976504435
EAN 4062856506378
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For mounting in suspended ceiling
- Suitable for recessed luminaires EBL-350-7
Datasheets(X)
![]() | |
Min. input voltage | 220 V |
Max. input voltage | 240 V |
Max. current | 350 mA |
Power rating | 9 W |
Output power | 9 W |
Connection type (primary) | Screw terminal |
Connection type (secondary) | Plug-in system LD1 |
Cable length (primary) | 2000 mm |
Cable length (secondary) | 160 mm |
Number of connections | 1 PCS |
Dimmable | Trailing edge dimmer |
Material of housing | Plastic |
Colour of housing | White |
Length | 76 mm |
Width | 39 mm |
Height | 25 mm |
Diameter | 65 mm |
IP protection class | IP 20 |
Protection class | Protection class II/protective insulation |
