LED transformer 350mA For integrating
LED transformer for EBL-350-5
TRAFO-LED-350MA-8W-DIMMABLE
Art.-no. 0976506008
EAN 4062856581283
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For mounting in suspended ceiling
- Suitable for recessed luminaires EBL-350-5
Datasheets(X)
![]() | |
Type description | Transformer - EBL-350-5 |
Input voltage | 230 V |
Min. input voltage | 220 V |
Max. input voltage | 240 V |
Min. frequency | 50 Hz |
Max. frequency | 60 Hz |
Max. current | 350 mA |
Min. output power | 5 W |
Cable length (secondary) | 200 mm |
Number of connections | 1 PCS |
Dimmable | Trailing edge dimmer |
Material of housing | Plastic |
Colour of housing | White |
Height | 24 mm |
Diameter | 65 mm |
IP protection class | IP 20 |
Protection class | Protection class II/protective insulation |
