LED transformer 24-V LED-T-24-1 For 24 V LED lights
LED transformer 24V LED-T-24-1
TRAFO-LED-T-24-1-24V-60W-L180XB52XH30
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/125266.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/126390.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/18562711.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1936917.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4437132.jpg)
Register now and access more than 125,000 products
- With fastening eyelets for screw mounting
- Built-in overload protection
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
![]() | |
Type description | LED-T-24-1 |
Min. input voltage | 220 V/AC |
Max. input voltage | 240 V/AC |
Min. frequency | 50 Hz |
Max. frequency | 60 Hz |
Output voltage | 24 V/DC |
Power rating | 60 W |
Connection type (primary) | Euro plug |
Connection type (secondary) | Plug-in system LD2 |
Cable length (primary) | 2000 mm |
Cable length (secondary) | 200 mm |
Number of connections | 6 PCS |
Material of housing | Plastic |
Colour of housing | Grey |
Length | 180 mm |
Width | 52 mm |
Height | 30 mm |
IP protection class | IP 20 |
Protection class | Protection class II/protective insulation |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!