LED transformer 12 V LED-T-12-1
LED transformer 12V LED-T-12-1
TRAFO-LED-(T-12-1)-12V-15W-L124XW49XH13
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- With fastening eyelets for screw mounting
- Built-in overload protection
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
Type description | LED-T-12-1 |
Min. input voltage | 220 V/AC |
Max. input voltage | 240 V/AC |
Min. frequency | 50 Hz |
Max. frequency | 60 Hz |
Output voltage | 12 V/DC |
Power rating | 15 W |
Control system | 0 - not applicable |
Connection type (primary) | Euro plug |
Connection type (secondary) | Plug-in system LED A |
Cable length (primary) | 2000 mm |
Cable length (secondary) | 200 mm |
Number of connections | 6 PCS |
Material of housing | Plastic |
Colour of housing | White |
Length | 124.3 mm |
Width | 49.1 mm |
Height | 12.8 mm |
IP protection class | IP 20 |
Protection class | Protection class II/protective insulation |
Included in delivery | 1 x transformer with primary lead with Euro plug 2000 mm and secondary lead 200 mm with 6-way distributor, LED A plug system |