LED torch with box, unprinted
LED torch with Box
TRCH-LED-WI.BOX-UNPRINTED
Art.-no. 0824319000
EAN 4099618157271
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Concentrated light beam at the front (first level: 60-70 lumens/second level: 15-20 lumens)
- Flashing light at the front (25-30 lumens)
- Wide light beam at the side (70-80 lumens)
- Clip for various attachment options
- COB (chip-on-board) technology: low failure rate and considerably higher light output
- Rechargeable via USB cable (included in scope of delivery)
Datasheets(X)
Adjustable focus | Yes |
Number of rechargeable batteries/batteries | 0 PCS |
Material of housing | Metal |
Surface | Satined |
Length x width x height | 9.3 x 2.9 x 2 cm |
Colour | Black |
Number of lamps | 2 PCS |
Material | Metal |
Colour of light | Cold white (CW) |