Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

LED tail/number plate light 24 V Universal

LED tail/number plate light
LGHT-LICENNO/REAR-(CBL-0,5M)-LED-24V

Art.-no. 081242 650
EAN 4047376201132
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
Number plate light and tail light combined



Fully PUR-coated LED unit


Protects the contact area from the ingress of moisture in the event of damage to the lens.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For number plates 520 x 120 mm and 340 x 240 mm

Lamp type

LED

Colour of light

Red / white

Design

Mounting

Cable connection

With cable

Cable length

0.5 m

Nominal voltage

24 V/DC

Power rating

1.1 W

Length

99 mm

Height

57 mm

Depth

54 mm

Approval mark

ADR
ECE

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information