LED tail/number plate light 24 V Universal
LED tail/number plate light
LGHT-LICENNO/REAR-(CBL-0,5M)-LED-24V
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Number plate light and tail light combined
Fully PUR-coated LED unit
Protects the contact area from the ingress of moisture in the event of damage to the lens.
Datasheets(X)
For number plates 520 x 120 mm and 340 x 240 mm
Lamp type | LED |
Colour of light | Red / white |
Design | Mounting |
Cable connection | With cable |
Cable length | 0.5 m |
Nominal voltage | 24 V/DC |
Power rating | 1.1 W |
Length | 99 mm |
Height | 57 mm |
Depth | 54 mm |
Approval mark | ECE |