LED surface-mounted light ABL-230-3
LED surface-mounted lamp ABL-230-3
LAMP-LED-LED-ABL-230-3-CR-WW-300X95X39MM
price per selected packing unit | Individual prices for customers after login




Register now and access more than 125,000 products
- Two-beam with special diffuser for beautiful and even illumination
- With integrated transformer
![]() | |
Type description | ABL-230-3 |
Lamp type | LED |
Nominal voltage | 230 V |
Type of assembly | Screw-on |
Material of housing | Metal |
Material of light lens | Plastic |
Colour of lens | White |
Power rating | 5 W |
Colour of light | Warm white (WW) |
Colour temperature | 3000 K |
Min. colour rendering index (CRI) | 80 |
Length | 300 mm |
Width | 95 mm |
Height | 39 mm |
Connection type | Screw terminal |
Cable length | 800 mm |
IP protection class | IP 44 |
Protection class | Protection class II/protective insulation |
Life time of illuminant | 30000 h |
Luminous flux | 400 lm |
Illuminance | 650 lx |
With switch | No |
Energy efficiency class | F |
Datasheets (0)
Certificates/ Documents (1)
Services und Systeme rund ums Produkt