LED surface-mounted lamp ABL-230-2
LED surface-mounted lamp, ABL-230-2
LAMP-LED-ABL-230-2-CR-POL-305X160X32
Art.-no. 0976505135
EAN 4056807726243
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Mounting options: For screwing onto mirrored cabinet or for clamping directly onto a mirror
- With integrated transformer
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
![]() | |
Type description | ABL-230-2 |
Lamp type | LED |
Nominal voltage | 230 V |
Type of assembly | Screw-on |
Material of housing | Metal |
Surface of the housing | Chrome plated |
Material of light lens | Plastic |
Colour of lens | White |
Power rating | 5 W |
Number of LEDs | 30 PCS |
Colour of light | Warm white (WW) |
Colour temperature | 3000 K |
Min. colour rendering index (CRI) | 80 |
Length | 305 mm |
Width | 105 mm |
Height | 39 mm |
Cable length | 800 mm |
IP protection class | IP 44 |
Protection class | Protection class II/protective insulation |
Life time of illuminant | 50000 h |
Luminous flux | 200 lm |
With switch | No |
Energy efficiency class | G |
Included in delivery | 1 x LED light incl. 800 mm connection line |
