Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

LED support profile UBP-7 For screwing on or clipping onto retaining clips

LED substructure profile UBP-7
SUBSTRPRFL-F.LGHTSTR-(UBP-7)-2M-SILVCOL

Art.-no. 0976507140

EAN 4062856625895

-,--
price per selected packing unit
| Individual prices for customers after login
LED support profile UBP-7 For screwing on or clipping onto retaining clips

Art.-no. 0976507140

-,--
price per selected packing unit
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Aluminium support profile for LED light strips
  • High-quality aluminium substructure profile for LED light strips

  • With the UBP-7, different designs can be created by clipping on different cover profiles
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Surface

Anodised

Colour

Silver coloured

Length

2000 mm

Width

18 mm

Height

7 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cover profile

COVPRFL-LGHTSTR-(EBP-7/8/UBP7/8)-WHTE-2M

Standard plastic cover profile for clipping onto the LED recessed profile EBP-7, EBP-8 as well as LED support profiles UBP-7 and UBP-8
x 10 pcs
Cover profile for UBP-7

COVPRFL-F.LGHTSTR-(UBP-7)-WHTE-HV-2M

Tall version, made from plastic for clipping onto the LED support profile UBP-7
x 10 pcs
Cover profile for UBP-7

COVPRFL-F.LGHTSTR-(UBP7)-HALFRD-WHTE-2M

Semi-circular version, made from plastic for clipping onto the LED support profile UBP-7
x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
End cap set for UBP-7

ENDCAP-F.LGHTSTR-(UBP-7)-GREY-7MM

End cap set made of plastic for mounting on LED substructure profile UBP-7, in conjunction with the standard or high cover profile
x 10 pcs
End cap set for UBP-7

ENDCAP-F.LGHTSTR-(UBP-7)-GREY-12MM

End cap set made of plastic for mounting on LED substructure profile UBP-7, in conjunction with the standard or high cover profile
x 10 pcs
End cap set For UBP-7, half round

ENDCAP-F.LGHTSTR-(UBP-7)-GREY-HRD

Plastic end cap set for mounting on UBP-7 LED substructure profile, in conjunction with the half round cover profile
x 10 pcs
Retaining clip set For UBP-7/UBP-8

RTNGCLIP-SET-F.LGHTSTR-(UBP-7+8)

Retaining clip set made of metal, screw attachment, for clip fixing of the UBP-7 and UBP-8 substructure profiles
x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information