LED side marker light With angle bracket
LED side marker light with bracket
SML-ADR-BRACKETHLD-LED-111MMX51MM-10/30V
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Design | With angle bracket |
Lamp type | LED |
Colour of light | Orange |
Cable connection | With cable |
Cable length | 0.5 m |
Min./max. nominal voltage | 10 / 30 V/DC |
Functions | Side marker lamp |
Length | 110.8 mm |
Width | 50.8 mm |
Height | 22 mm |
Approval mark | ECE |
Comparison number | 2PS 963 639-071 |