LED side marker light 24V Universal
LED side marker light with connection cable
SML-ADR-BRACKETHOLD-(CABLE-0,5M)-LED-24V
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Integrated reverse polarity protection
Universal hole pattern for angled bracket
Easy fitting
Datasheets(X)
Design | With angle bracket |
Lamp type | LED |
Number of LEDs | 3 PCS |
Colour of light | Orange |
Cable connection | With cable |
Cable length | 0.5 m |
Nominal voltage | 24 V/DC |
Functions | Side marker lamp |
Power rating | 0.55 W |
Length | 110 mm |
Width | 38 mm |
Height | 24.2 mm |
Hole distance | 70 mm |
Approval mark | ECE |
IP protection class | IP 68 |