LED side marker light 24V For Schmitz
LED side marker light for Schmitz
SML-ADR-SCHMITZ-BRKTHOLD-FITTING-LED-24V
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Design | With angle bracket |
Lamp type | LED |
Colour of light | Orange |
Cable connection | Screw connection |
Nominal voltage | 24 V/DC |
Functions | Side marker lamp |
Power rating | 1.3 W |
Length | 119 mm |
Width | 44 mm |
Height | 16 mm |
Hole distance | 70 mm |
Approval mark | ADR |
IP protection class | IP 69K |
Comparison number | 066203 |