LED side marker light 12 V/24 V Universal
LED side mrk lght uni w/o angle brckt
SML-ADR-130X32MM-(CABLE-1,5M)-LED-24V
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Watertight and resistant to vibration
Datasheets(X)
Design | Without angle brackets |
Lamp type | LED |
Colour of light | Orange |
Cable connection | With cable |
Cable length | 1.5 m |
Min./max. nominal voltage | 12 / 24 V/DC |
Functions | Side marker lamp |
Power rating | 0.8 W |
Length | 130 mm |
Width | 32 mm |
Height | 18 mm |
Hole distance | 116 mm |
Approval mark | ECE |