LED sensor light SL-12-2 Made of plastic, with lithium-ion battery for cabinets, shelves and display cases
LED sensor light SL-12-2
SENSOLGHT-LED-(SL-12-2)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Ideal for lighting up cabinets, shelves and display cases without an electrical connection
- Operates on a lithium-ion battery
- With a luminous flux of 26 lm and a neutral white light colour, making it ideal for indirect lighting
- Switches on via a motion sensor
- Screw or clip on to install
- With stainless steel-coloured plastic housing
- Charges using a micro USB cable, which can be easily connected to the computer or socket with a USB charger
- Charging time is approx. 5 hours (from fully discharged to fully charged)
- A fully charged light has an operating time of approx. 17.5 hours
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
Type description | SL12-2 |
Lamp type | LED |
Nominal voltage | 5 V |
Type of assembly | Magnetic fixing |
Material of housing | Plastic |
Colour of housing | Grey |
Material of light lens | Plastic |
Colour of lens | White |
Power rating | 0.85 W |
Number of LEDs | 30 PCS |
Colour of light | Neutral white |
Colour temperature | 4000 K |
Min. colour rendering index (CRI) | 80 |
Length | 117.7 mm |
Width | 66.6 mm |
Height | 18 mm |
IP protection class | IP 20 |
Protection class | Protection class III/safety extra-low voltage |
Life time of illuminant | 30000 h |
Luminous flux | 26 lm |
With switch | Yes |
Included in delivery | 1 x LED light with lithium ion battery, adhesive magnets, screws, installation instructions |