LED sensor light SL-12-1
LED sensor light SL12-1
SENSOLGHT-LED-(SL-12-1)-SSTCOL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Equipped with high-quality 1200 mA lithium-ion battery
- Chargeable via standard mini USB cable
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
Ideal for wardrobes or shelving that cannot be supplied with power.
Type description | SL-12-1 |
Lamp type | LED |
Nominal voltage | 3.7 V/DC |
Type of assembly | Screw-on |
Material of housing | Plastic |
Colour of housing | Stainless steel colours |
Material of light lens | Plastic |
Power rating | 0.4 W |
Number of LEDs | 9 PCS |
Colour of light | Warm white (WW) |
Colour temperature | 3400 K |
Min. colour rendering index (CRI) | 83 |
Length | 90 mm |
Width | 70.5 mm |
Height | 20 mm |
IP protection class | IP 20 |
Protection class | Protection class III/safety extra-low voltage |
Life time of illuminant | 30000 h |
Luminous flux | 31 lm |
Min. illumination | 15 lx |
Max. illumination | 155 lx |
Included in delivery | 1 x LED light with lithium ion battery |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!