LED safety transformer For recessed installation
LED safety transformer 350 mA
TRAFO-POWER-350MA-6W
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/107944.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/107945.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/125266.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/126388.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/126391.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/126392.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/145670.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4437132.jpg)
Register now and access more than 125,000 products
Mains voltage input 100–240 V, 50–60 Hz
With fastening eyelets
Lead: primary 2 m, secondary 0.1 m
Built-in protection against short-circuits in the secondary line, overloading and idling
After eliminating interference (e.g. short-circuit) the unit starts up again automatically
Not dimmable
Scope of delivery:
- 1 x LED transformer including 2 m primary lead
- 1 x splitter box for LED B-connection with 0.1 m secondary connection lead and short circuit jumpers
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Input voltage | 240 V/AC |
Min. frequency | 50 Hz |
Max. frequency | 60 Hz |
Power rating | 6 W |
Cable length (secondary) | 100 mm |
Number of connections | 6 PCS |
Material of housing | Plastic |
Colour of housing | Black |
IP protection class | IP 20 |