Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

LED rotating beacon 12V/30V Extra-flat design

LED beacon with magnetic mounting
BCN-LED-MAGNMNT-YELLOW

Art.-no. 081242 062
EAN 4053479482972
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
10 light patterns


  • Single, double and triple flash

  • Turning, flashing, alternating flash, fast or slow
Notice

Design with magnet attachment subject to speed restrictions

E-tested


R65 and EMC R10-tested

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Lamp type

LED

Number of LEDs

10 PCS

Colour

Yellow

Cable connection

Magnetic mount and plug for cigarette lighter

Max. speed

80 km/h

Min. nominal voltage

10 V/DC

Max. nominal voltage

30 V/DC

Max. cable length

4 m

Diameter

147.2 mm

Height

76.9 mm

IP protection class

IP 67

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information