LED rotating beacon 12V/30V Extra-flat design
LED beacon with magnetic mounting
BCN-LED-MAGNMNT-YELLOW
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
10 light patterns
- Single, double and triple flash
- Turning, flashing, alternating flash, fast or slow
Design with magnet attachment subject to speed restrictions
E-tested
R65 and EMC R10-tested
Datasheets(X)
Lamp type | LED |
Number of LEDs | 10 PCS |
Colour | Yellow |
Cable connection | Magnetic mount and plug for cigarette lighter |
Max. speed | 80 km/h |
Min. nominal voltage | 10 V/DC |
Max. nominal voltage | 30 V/DC |
Max. cable length | 4 m |
Diameter | 147.2 mm |
Height | 76.9 mm |
IP protection class | IP 67 |