LED rotating beacon 12V/30V Extra-flat design
LED beacon
BCN-LED-3SCRCON-YELLOW
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
10 light patterns
- Continuous light
- Single, double and triple flash
- Rotating, flashing, alternate flashing, all fast or slow
E-tested
R65 and EMC R10-tested
Datasheets(X)
Lamp type | LED |
Number of LEDs | 10 PCS |
Colour | Yellow |
Cable connection | 3-screw mount |
Min. nominal voltage | 10 V/DC |
Max. nominal voltage | 30 V/DC |
Diameter | 147.2 mm |
Height | 75.7 mm |
IP protection class | IP 67 |