LED reversing light ECE R23 12V/24V
LED Reversing light ECE R23
REVNGLGHT-9LED-1300LUMEN
Art.-no. 081245 322
EAN 4053479479316
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Approved for side and rear assembly (in accordance with ECE R23)
- Insensitive to strong vibrations
Datasheets(X)
Form | Square |
Number of LEDs | 9 PCS |
Lamp type | LED |
Luminous flux | 1300 lm |
Cable connection | With cable |
Cable length | 1.5 m |
Min./max. nominal voltage | 10 / 50 V/DC |
Power rating | 15 W |
Length x width | 100 x 100 mm |
Height | 74 mm |
Depth | 74 mm |
Approval mark | ADR, ECE |
IP protection class | IP 68 |