LED recessed profile EBP-2 For recessed installation
LED recessed profile EBP-2
RECESPRFL-F.LGHTSTR-(EBP-2)-SSTCOL-2,5M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- High-quality aluminium recessed profile for LED light strips
Datasheets(X)
![]() | |
Type description | EBP-2 |
Material | Aluminium / aluminium |
Surface | Anodised |
Colour | Stainless steel coloured |
Length | 2500 mm |
Width | 26 mm |
Height | 11.75 mm |
Milled-hole width | 23 mm |
Milled-hole depth | 11 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!