Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

LED pocket torch 2AAA Z1

Torch 2AAA Z1
TRCH-Z1-LED-2XAAA-EX/PROTECTED

Art.-no. 0827870312
EAN 4052703169696
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
Meets ATEX requirements (2014/34/EU)
  • Robust and compact design for the toughest of conditions

  • Offers maximum safety and reliability

  • ATEX category 2/CENELEC classification Zones 1, 2, 21, 22

Explosive atmosphere is frequently present (10-1,000 hours per year)


  • With pocket clip

  • Rear switch
Notice

When used in hazardous areas (Zones 1, 2, 21, 22), ensure that batteries with art. no. 0827 870 315 are used!


Batteries not included in the scope of delivery.

II 2G Ex ib IIB T4 Gb, II 2D Ex ib IIIC T60°C Db

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Luminous flux

40 lm

Adjustable focus

No

Lighting range

67 m

IP protection class

IP 67

Battery designation

Micro AAA; LR03; AM4

Number of rechargeable batteries/batteries

2 PCS

Material of housing

Plastic

Length x width x height

132 x 24 x 22 mm

Material

ABS/PC

Colour of light

White

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Alkaline battery Micro/AAA/LR03

BTRY-ALKALI-MICRO-1,5V

x 4 pcs