LED number plate light 12V/24V Universal
LED number plate light, Mini
LGHT-LICENNO-SMALL-(CBL-0,5M)-LED-24V
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Small design
Datasheets(X)
Form | Rectangular |
Lamp type | LED |
Colour of light | White |
Design | Mounting |
Cable connection | With cable |
Cable length | 0.5 m |
Min./max. nominal voltage | 12 / 24 V/DC |
Power rating | 1 W |
Length | 83 mm |
Height | 50 mm |
Depth | 30 mm |
Approval mark | ECE |