Self-lighting LED light switch
LED light switch with battery
SWTCH-MECH-LED-W.BATTERY
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Light switch lights up itself
COB (chip-on-board) LEDs
- Low failure rate
- Much higher light output
3 mounting options
- Suspension device (nail or screw)
- 1 magnet
- 2 hook-and-loop strips
Batteries included in the scope of delivery.
Datasheets(X)
Can be used anywhere, e.g. in the hall, bathroom, garage, cabinet, hobby room or outdoors.
Cable length | mm |
Material of housing | Plastic |
Colour of housing | White |
Length | 86 mm |
Width | 86 mm |
Height | 19 mm |
Installation diameter | mm |
Installation depth | mm |