Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Flex LED light strip With silicone sheath

LED light strip 24 V/DC
LGHTSTR-LED-FLEX-335MM-WW

Art.-no. 0976500376
EAN 4045989641895

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

  • Can be shortened after approx. 160 mm (for 335 mm length) and after 170 mm or at intervals of 320 mm (for 2000 mm length)

  • Light has no UV content

  • Dimmable

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For feature lighting in furniture units, displays, showcases, museums, counters, offices and exhibitions

Lamp type

LED

Nominal voltage

24 V/DC

Power rating

0.8 W

Number of LEDs

12 PCS

Colour of light

Warm white (WW)

Colour temperature

3200 K

Length

335 mm

Width

2.5 mm

Height

8 mm

Connection type

Plug-in system LD2

IP protection class

IP 20

Protection class

Protection class III/safety extra-low voltage

Luminous flux

42 lm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
LED Flex connection line

CONLNE-F.TRAFO-(LED-FLEX)-1,0M

For connecting the FLEX LED light strip to the LED transformer
x 1 pcs
LED Flex connection line

CONLNE-F.TRAFO-(LED-FLEX)-2,0M

For connecting the FLEX LED light strip to the LED transformer
x 1 pcs
LED transformer 24-V LED-T-24-1 For 24 V LED lights

TRAFO-LED-T-24-1-24V-6W-L100XB45XH11

x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Radio dimmer switch

SWTCH-EL-W-DIMCONTR-12V-W.WRELREMCTRL

Radio remote control for dimming and switching 12 V LED lights
x 1 pcs
Recessed rocker switch For drilling in

SWTCH-EL-INSTAL-ROCKER-SWITCH-12V-15MM

Small, discreet built-in rocker switch
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information