LED light strip FLB-24-5 RGB For sticking on
LED light strip, FLB-24-5 RGB
LGHTSTR-LED-FLB-24-5-RGB-5000MM
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1215451.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/125266.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/126390.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/18562711.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4437132.jpg)
Register now and access more than 125,000 products
- Universal stick-on RGB LED light strip, equipped with 300 LEDs (14.4 W/m)
- With 300 mm connection line on both sides with open cable ends
Connection should only be performed by qualified technical personnel.
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
![]() | |
Type description | FLB-24-5-RGB |
Lamp type | LED |
Nominal voltage | 24 V |
Type of assembly | Fit with adhesive |
Material | Plastic |
Power rating | 14.4 W |
Conditions for power rating | Per metre |
Number of LEDs | 300 PCS |
Colour of light | RGB |
Length | 5000 mm |
Width | 10 mm |
Height | 2.4 mm |
Section length | 100 mm |
Cable length | 300 mm |
IP protection class | IP 20 |
Protection class | Protection class III/safety extra-low voltage |
Life time of illuminant | 25000 h |
Min. luminous flux | 75 lm |
Max. luminous flux | 400 lm |
Conditions for luminous flux | per metre |
Max. length | 5000 mm |
Included in delivery | 1 x LED light strip FLB-24-5-RGB incl. double-sided 300 mm connection line |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!