Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

LED light strip FLB-24-5 RGB For sticking on

LED light strip, FLB-24-5 RGB
LGHTSTR-LED-(FLB-24-5)-RGB-5000MM

Art.-no. 0976506030

EAN 4056807730219

-,--
price per selected packing unit
| Individual prices for customers after login
LED light strip FLB-24-5 RGB For sticking on

Art.-no. 0976506030

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

LED light strip made of plastic with RGB colours
  • Universal stick-on RGB LED light strip, equipped with 300 LEDs (14.4 W/m)

  • With 300 mm connection line on both sides with open cable ends
Notice

Connection should only be performed by qualified technical personnel.

Dimensions subject to change. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

24 V

Power rating

14.4 W

Conditions for power rating

Per metre

Colour of light

RGB

Lamp type

SMD LED

Number of LEDs

300 PCS

Conditions for luminous flux

per metre

Length

5000 mm

Width

10 mm

Height

2.4 mm

Section length

100 mm

Max. length

5000 mm

Material

Plastic

Type of assembly

Fit with adhesive

Cable length

300 mm

Design

With connection line (on both sides)

Energy efficiency class

A - A++

Life time of illuminant

25000 h

IP protection class

IP 20

Protection class

Protection class III/safety extra-low voltage

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
RGB radio controller for FLB-24-5 RGB

SWITCH-EL-RGB-CONTROLLER-F-FLB-24-5-RGB

RGB wireless controller made of aluminium for RGB LED light strips
x 1 pcs
LED-T-24-6-IP67 LED transformer

TRAFO-LED-24V-96W-LED-T-24-6-IP67

LED transformer 24 V with bare cable ends, with protection class IP67
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Connection line set for FLB-24-5-RGB

CONCBL-SET-(F.LGHTBA-FLB-24-5-RGB)

Connection lines made of plastic for LED light strips with RGB light colour
x 5 pcs
Connection clip/wire for FLB-24-5-RGB

CON-SET-(F.LGHTSTR-(FLB-24-5-RGB))-FLEX

Connection cables for LED light strips with RGB light colour
x 5 pcs
Rigid connector set

VERB-SET-(F.LGHTSTR-(FLB-24-5-RGB))-RIGD

For connecting to LED light strip FLB-24-5 RGB
x 5 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information