LED light strip FLB-24-22-RGB
LED light strip FLB-24-22-RGB
LGHTSTR-LED-FLB-24-22-RGB-5000MM
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1215451.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/125266.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/126390.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/18562711.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4437132.jpg)
Register now and access more than 125,000 products
- Flexible RGB LED light strip
- Colour adjustment and colour change via RGB controller
Datasheets(X)
![]() | |
Type description | FLB-24-22-RGB |
Lamp type | LED |
Nominal voltage | 24 V |
Type of assembly | Fit with adhesive |
Material | Plastic |
Power rating | 7.2 W |
Conditions for power rating | Per metre |
Number of LEDs | 180 PCS |
Colour of light | RGB |
Length | 5000 mm |
Width | 10 mm |
Height | 1.2 mm |
Section length | 165 mm |
Cable length | 1800 mm |
IP protection class | IP 20 |
Protection class | Protection class III/safety extra-low voltage |
Life time of illuminant | 30000 h |
Illuminance | 353 lx |
Max. length | 10000 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!