Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

LED light strip FLB-12-6-EW

LED light strip FLB-12-6-EW
LGHTSTR-LED-(FLB-12-6)-EW-5M

Art.-no. 0976502570
EAN 4056807793023

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

LED light strip, suitable for universal applications, with continuously adjustable colour temperature
  • Suitable for universal applications

  • Dimmable with continuously adjustable colour temperature

Dimensions subject to change. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

FLB-24-6-EW

Lamp type

LED

Nominal voltage

12 V

Type of assembly

Fit with adhesive

Material

Plastic

Power rating

7.8 W

Conditions for power rating

Per metre

Number of LEDs

600 PCS

Colour of light

Adjustable white

Min. colour temperature

2700 K

Max. colour temperature

6500 K

Min. colour rendering index (CRI)

80

Length

5000 mm

Width

8 mm

Height

2.5 mm

Section length

33 mm

Connection type

Plug-in system LED A

Cable length

1800 mm

IP protection class

IP 20

Protection class

Protection class III/safety extra-low voltage

Life time of illuminant

30000 h

Luminous flux

684 lm

Conditions for luminous flux

per metre

Max. length

4600 mm

Included in delivery

1 x LED light strip FLB-12-6-EW with 1800 mm connection line with LED A plug system

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
EASYLUX LED transformer

TRAFO-EASYLUX-18W

For 12 V and 24 V lights
x 1 pcs
EASYLUX LED transformer

TRAFO-EASYLUX-36W

For 12 V and 24 V lights
x 1 pcs
EASYLUX LED transformer

TRAFO-EASYLUX-48W

For 12 V and 24 V lights
x 1 pcs
EASYLUX LED transformer

TRAFO-EASYLUX-60/72W

For 12 V and 24 V lights
x 1 pcs
Connection line for EASYLUX LED transformer

CONLNE-DRIVER-EASYLUX-EUROPLUG-2M

For connecting the EASYLUX LED transformer to the mains
x 1 pcs
EASYLUX 12 V LED distributor module

DISTRMOD-EASYLUX-12V

For connection to the EASYLUX LED transformer, for 12 V LED lights
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
EASYLUX 12 V-4 control module

CTRLR-MODULE-EASYLUX-12V-4

For controlling 12 V LED lights on up to 4 channels with remote control
x 1 pcs
EASYLUX WPS-12 LED extension cable

EXTLD-EASYLUX-WPS-12-2000MM-BLACK

Suitable for 12 V LED lights with the WPS-12 push-fit system
x 1 pcs
EASYLUX connecting cables

CONLNE-EASYLUX-100MM-BLACK

For connecting the EASYLUX LED control modules to the EASYLUX LED transformer
x 1 pcs
EASYLUX connecting cables

CONLNE-EASYLUX-500MM-BLACK

For connecting the EASYLUX LED control modules to the EASYLUX LED transformer
x 1 pcs
EASYLUX connecting cables

CONLNE-EASYLUX-1000MM-BLACK

For connecting the EASYLUX LED control modules to the EASYLUX LED transformer
x 1 pcs
EASYLUX 12 V-1 control module

CTRLR-MODULE-EASYLUX-12V-1

For controlling 12 V LED lights with wired and wireless switches
x 1 pcs
EASYLUX 12 V-2 control module

CTRLR-MODULE-EASYLUX-12V-2

For controlling 12 V LED lights on one channel with remote control
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information