LED interior light Universal
LED interior light, flat, with switch
INLGHT-LED-(CBL-0,5M)-305-WHITE-12V
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Flat design
- Homogeneous illumination thanks to opal lens
- Switch with touch sensor
Datasheets(X)
![]() | |
Length | 305 mm |
Width | 44 mm |
Height | 15 mm |
Cable length | 0.3 m |
Nominal voltage | 12 V/DC |
Product weight (per item) | 155 g |