LED flexible strip
LED light strip 12 V/DC reel
LGHTSTR-LED-FLEX-12V-5000MM-5050-WW
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
No silicon sheath
Separate connection cable
Adhesive strip on the rear side for easy installation
Indirect lighting
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
Type description | LED flexible strip SMD 5050 |
Lamp type | LED |
Nominal voltage | 12 V/DC |
Type of assembly | Fit with adhesive |
Material | Plastic |
Power rating | 7.2 W |
Conditions for power rating | Per metre |
Number of LEDs | 150 PCS |
Colour of light | Warm white (WW) |
Colour temperature | 3000 K |
Length | 5 m |
Width | 10 mm |
Height | 2.4 mm |
Section length | 100 mm |
Connection type | Plug-in system LED A |
Cable length | 270 mm |
IP protection class | IP 20 |
Protection class | Protection class III/safety extra-low voltage |
Life time of illuminant | 30000 h |
Luminous flux | 540 lm |
Conditions for luminous flux | per metre |
Max. length | 5000 mm |
Included in delivery | 1 x LED flexible strip roll 5 m with adhesive strip on rear side, 1 x 2 m connection line with LED A plug system |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!