Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

LED flexible strip

LED light strip 12 V/DC reel
LGHTSTR-LED-FLEX-12V-5000MM-3528-BLUE

Art.-no. 0976501122
EAN 4053479497730

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Reusable and flexible LED light strip.

No silicon sheath



Separate connection cable



Adhesive strip on the rear side for easy installation



Indirect lighting

Dimensions subject to change. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

LED flexible strip SMD 3528

Lamp type

LED

Nominal voltage

12 V/DC

Type of assembly

Fit with adhesive

Material

Plastic

Power rating

4.8 W

Conditions for power rating

Per metre

Number of LEDs

300 PCS

Colour of light

Blue

Length

5 m

Width

8 mm

Height

2.4 mm

Section length

50 mm

Connection type

Plug-in system LED A

Cable length

270 mm

IP protection class

IP 20

Protection class

Protection class III/safety extra-low voltage

Life time of illuminant

30000 h

Luminous flux

40 lm

Conditions for luminous flux

per metre

Max. length

5000 mm

Included in delivery

1 x LED flexible strip roll 5 m with adhesive strip on rear side, 1 x 2 m connection line with LED A plug system

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
LED transformer 12 V LED-T-12-1

TRAFO-LED-T-12-1-12V-30W-L161XW51XH18

For 12V LED lights
x 1 pcs
LED transformer 12 V LED-T-12-1

TRAFO-LED-T-12-1-12V-60W-L180XW52XH30

For 12V LED lights
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Lead For flexible LED strips

AY-CONNECTIONCBL-LGHTSTR-LED-12V-2000MM

x 5 pcs
Rigid connector For flexible LED strips

CON-(F.LGHTSTR-LED-FLEX)-12V-RIGD

x 5 pcs
Flexible connector For flexible LED strips

CON-(F.LGHTSTR-FLEX-LED)-FLEX-12V-160MM

x 5 pcs
Lead For flexible LED strips

AY-CONNECTIONCBL-LGHTSTR-LED-12V-2000MM

x 5 pcs
Rigid connector For flexible LED strips

CON-(F.LGHTSTR-LED-FLEX)-12V-RIGD

x 5 pcs
Flexible connector For flexible LED strips

CON-(F.LGHTSTR-FLEX-LED)-FLEX-12V-160MM

x 5 pcs
Radio dimmer switch

SWTCH-EL-W-DIMCONTR-12V-W.WRELREMCTRL

Radio remote control for dimming and switching 12 V LED lights
x 1 pcs
Recessed rocker switch For drilling in

SWTCH-EL-INSTAL-ROCKER-SWITCH-12V-15MM

Small, discreet built-in rocker switch
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information