LED flex strip FLB-24-9 RGB
LED flex strip FLB-24-9 RGB
LGHTSTR-LED-(FLB-24-9)-RGB-IP67-5000MM
Art.-no. 0976506050
EAN 4056807730318
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Universal stick-on RGB LED light strip, equipped with 300 LEDs (14.4 W/m)
- Silicone-coated with IP67 degree of protection, meaning that the strip can also be used outdoors
- With 300 mm connection line on both sides with open cable ends
Connection should only be performed by qualified technical personnel.
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
![]() | |
Nominal voltage | 24 V |
Power rating | 14.4 W |
Conditions for power rating | Per metre |
Colour of light | RGB |
Lamp type | SMD LED |
Number of LEDs | 300 PCS |
Conditions for luminous flux | per metre |
Length | 5000 mm |
Width | 12.5 mm |
Tolerance width(+/-) | 0.2 mm |
Height | 5.5 mm |
Section length | 100 mm |
Max. length | 5000 mm |
Material | Plastic |
Type of assembly | Fit with adhesive |
Connection type | With wire end ferrule |
Cable length | 300 mm |
Design | With connection line (on both sides) |
Energy efficiency class | A - A++ |
Life time of illuminant | 25000 h |
IP protection class | IP 67 |
Protection class | Protection class III/safety extra-low voltage |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
